Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 8in.W
Mfr # 428EDKB-36
Zoro # G1615461
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Thickness 0.109 in
- ADA Compliant Yes
- Flange Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 428EDKB-36
- Zoro # G1615461
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 8 in |
Flange Height | 1/2" |
Overall Length | 36" |
Flange Width | 8" |
Height | 1/2 in |
Fits Door Width | 36 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Thickness | 0.109 in |
ADA Compliant | Yes |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Surface Type | Fluted Top |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Flange Material | Aluminum |
Flange Finish | Dark Bronze |
Finish | Anodized |
Item | Saddle Threshold |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-T-1.5)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (426DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (713-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- National Guard Door Bottoms, Thresholds & Seals