Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 8in.W
Mfr # 428E - 36
Zoro # G1616329
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- ADA Compliant Yes
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Fits Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 428E - 36
- Zoro # G1616329
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 8 in |
Fits Door Width | 36 in |
Overall Length | 3 ft |
Flange Height | 1/2" |
Flange Width | 8" |
Height | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 8 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 8 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, 1045L-AM3L, PK10 (1045L-AM3L)
- KOLPAK Door Closer K1095 Flush Standard 6 (500000273)
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428EDKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (427E-36)
- YALE COMMERCIAL Pemko Aluminum Latching Panic Saddle Threshold W/ Thermo Insert 36"L x 1-1/2"W, Mill Aluminum (85584)
- National Guard Door Thresholds