Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 6in.W
Mfr # 426DKB-36
Zoro # G1615586
product price: $68.59
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$68.59
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 6 in
- Material Aluminum
- Thickness 0.175 in
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 426DKB-36
- Zoro # G1615586
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 6 in |
Overall Length | 3 ft |
Fits Door Width | 36 in |
Flange Width | 6" |
Height | 1/2 in |
Flange Height | 1/2" |
Overall Height | 1/2 in |
Overall Width | 6 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.175 in, Material Aluminum, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 72 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3261A)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (426DKB-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (399-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (413DKB-48)
- National Guard Door Accessories