Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 5in.W
Mfr # 896VDKB-36
Zoro # G1615577
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 5 in
- Material Aluminum
- Height 1/2 in
- Insert Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 896VDKB-36
- Zoro # G1615577
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Height | 1/2 in |
Flange Width | 5" |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Overall Length | 3 ft |
Overall Height | 1/2 in |
Overall Width | 5 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Standards ANSI/BHMA A156.21, ANSI/BHMA, ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Steel Security Bar for Sliding or Hinged Doors 25"-43" Long (675-83001)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2H, Dia 8In (135688P)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (896VDKB-48)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- NATIONAL GUARD Door Threshold, 4 in. W, .110 in. Thck (8424-36)
- National Guard Door Accessories