Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 5in.W
Mfr # 513HD-36
Zoro # G1613930
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aluminum
- Width 5 in
- Material Aluminum
- Flange Finish Mill
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 513HD-36
- Zoro # G1613930
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Flange Width | 5" |
Fits Door Width | 36 in |
Height | 1/4 in |
Flange Height | 1/4" |
Overall Height | 1/4 in |
Overall Length | 3 ft |
Overall Width | 5 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 5 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.244 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Blue Punch ” Schlage - Reverse (Pro-Lok) (PRL-BP201SCRV)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- HILLMAN Slot/Without Slot Domestic Skeleton Key Single, 5PK (701281)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (513HD-48)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 1-3/4in W (414-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (413-6)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft.. (803V-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 6 in. W (8426-36)
- National Guard Door Thresholds