Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 10in.W
Mfr # 430E - 36
Zoro # G1616216
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Fits Door Width 36 in
- Flange Height 1/2"
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 430E - 36
- Zoro # G1616216
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 10 in |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Height | 1/2 in |
Flange Width | 10" |
Overall Length | 3 ft |
Overall Width | 10 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 10 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Right Hand (F170 ACC 622 RH)
- DON-JO Don-Jo:Blank ASA Filler Plate - Prime Coated (FS-260-PC)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (425E-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- NATIONAL GUARD Door Threshold, Dark Bronze, .110 in. Thck (8424DKB-36)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428EDKB-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430E - 72)
- National Guard Door Bottoms, Thresholds & Seals