Shop All Door Weatherstripping & Door Seals
National Guard
Rain Drip Guard, 3.3 ft. Overall L
Mfr # 16SS-40
Zoro # G7898007
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 39 5/8 in
- Color Silver
- Projection 2 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 16SS-40
- Zoro # G7898007
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 39 5/8 in |
Overall Width | 1 1/2 in |
Flange Width | 1 1/2 in |
Overall Height | 2 1/2 in |
Flange Height | 5/8 in |
Details
For Use With | Doors |
Color | Silver |
Projection | 2 1/2 in |
Material | Stainless Steel |
Finish | Unfinished |
Item | Door Drip Guard |
Sold As | Piece |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Stays Flexible to | -20 Degrees F |
Flange Finish | Brushed |
Flange Thickness | 0.125 in |
Mounting Type | Screw |
Insert Color | Silver |
Flange Material | Stainless Steel |
Standards | ANSI/BHMA |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Includes Hardware | Hardware Included |
Description
Door Drip Guard, Flange Height 5/8 in, Unfinished Finish, Projection 2 1/2 in, Flange Thickness 0.125 in, Overall Height 2 1/2 in, Material Stainless Steel, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wicket, 6-1/8 in. x 10-1/8 in., Black Plastic (PL 14695)
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic (8916-DS-FC-SN1-689)
- EKENA MILLWORK Rough Sawn Endurathane Faux Wood Non-Tapered Square Column Wrap w/Standard Capital & Base, 6"W x 8'H (COLURS06X096STUF)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83638)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608A-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (160SA-36)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, 1/4 in, 1 1/2 in (GAP90-ME-84)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- M-D Kerf Weatherstrip, 96 in L, Vinyl, Brown (70056)
- National Guard Door Accessories