Shop All Door Louver & Lite Kits
National Guard
Partition Louver, Steel
Mfr # L-700-BFDKB-18x18
Zoro # G0489870
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Opening Width 18 in
- Includes #8 x 3/4 in SMS
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BFDKB-18x18
- Zoro # G0489870
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 18 in |
Opening Width | 18 in |
Details
Item | Partition Louver |
Material | Steel |
Includes | #8 x 3/4 in SMS |
Finish | Dark Bronze |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Partition Louver, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 20 In., Window Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 3/4"H x 1"P x 94 1/2"L Elsinor Fluted Frieze (MLD07X01EL)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- NATIONAL GUARD Lite Kit with Glass, 24inx24in, Drk Bronze (L-FRA100DKB-PRO3-GT118-24X24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- NATIONAL GUARD Window Frame Kit, H. 5 In, W. 35 In (L-FRA100-5x35)
- NATIONAL GUARD Fire Rated Wired Glass, 6inx21in (L-WG-DIAMOND-6x21)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- National Guard Door Louver & Lite Kits