Shop All Door Louver & Lite Kits
National Guard
Partition Louver, Steel
Mfr # L-700-BF-18x24
Zoro # G0489861
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 18 in
- Finish Gray Primer
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BF-18x24
- Zoro # G0489861
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 18 in |
Details
Item | Partition Louver |
Material | Steel |
Finish | Gray Primer |
For Use With | Doors |
Includes | #8 x 3/4 in SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Partition Louver, Material Steel, Opening Height 24 In., Opening Width 18 In., Window Height 20 In., Window Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND 3M Silver Picture Hanger 8 lb (17048-ES)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 1 1/8 in (C8055-C390A-14A)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Oil Rubbed Bronze Finish (86686US10B)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- National Guard Door Louver & Lite Kits