Shop All Door Louver & Lite Kits
National Guard
Partition Louver, Steel
Mfr # L-700-BF-18x18
Zoro # G0489697
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Opening Width 18 in
- Includes #8 x 3/4 in SMS
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BF-18x18
- Zoro # G0489697
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 18 in |
Opening Width | 18 in |
Details
Item | Partition Louver |
Material | Steel |
Includes | #8 x 3/4 in SMS |
For Use With | Doors |
Finish | Gray Primer |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Partition Louver, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 30 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Left, Silver-Gray, 4 in x 3/4 in (ECL-4-0-210)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR112 Entry Round (EN.ROU.TRR.112)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 20 ft - Beige (03-W265)
- TRIMLITE 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x30)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Self Attaching Louver, 24 in. (L-700-RX-24x6)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x32)
- NATIONAL GUARD Window Frame Kit, Steel, 32 In H, 24In W (L-FRA100DKB-24x32)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x18)
- National Guard Doors