Shop All Door Astragals
National Guard
Overlapping Astragal, Aluminum, 3/16 In.
Mfr # 158NA-84
Zoro # G1599958
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Astragal
- Insert Type Hollow Bulb
- Flange Material Aluminum
- Color Gray
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 158NA-84
- Zoro # G1599958
- Country of Origin United States
- Category Door Astragals
Dimensions
Overall Width | 1 3/8 in |
Overall Height | 3/4 in |
Overall Length | 7 ft |
Insert Size | 3/16 in |
Flange Height | 1/4" |
Flange Width | 1 3/8 in |
Description
Overlapping Astragal, Overall Length 7 ft., Overall Width 1-3/8 In., Overall Height 3/4 In., Color Gray, Material Aluminum, Flange Material Aluminum, Flange Thickness 3/32 In., Flange Width 1-3/8 In., Insert Color Black, Insert Material Neoprene, Insert Size 3/16 In., Mounting Type Screw, Stays Flexible to -20 Degrees F, Projection 1/4 In., For Use With Doors, Sold As Roll, Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2091-017K)
- DON-JO 2-1/8" Round Finger Pull (125609)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum (2711 X 689)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-84x2)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-96)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- PEMKO 3572SP80 80" Offset Security Bar Galvanized Steel (3572SP80)
- National Guard Door Astragals