Shop All Door Sweeps
National Guard
Overhead Door Frame Seal Set
Mfr # D620A-8x10
Zoro # G0661412
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft and 5 ft
- For Use With 8 x 10 ft Door
- Standards BHMA Certified
- Insert Material Nylon
- Overall Length 4 ft., 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # D620A-8x10
- Zoro # G0661412
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft and 5 ft |
Overall Length | 4 ft., 5 ft. |
Insert Size | 1 in |
Flange Height | 7/8 in |
Flange Width | 7/8 in |
Details
For Use With | 8 x 10 ft Door |
Standards | BHMA Certified |
Insert Material | Nylon |
Item | Overhead Door Frame Seal Set |
Includes | (2) 4 ft Length Seals, (4) 5 ft Length Seals, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Projection | 5/8 in |
Insert Color | Gray |
Insert Type | Brush |
Stays Flexible to (Deg. F) | -70 Degrees to 160 Degrees |
Flange Thickness | 0.062 in |
Flange Finish | Anodized |
Flange Material | 6063 Aluminum Alloy |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Overhead Door Frame Seal Set, Insert Type Brush, Length 4 ft and 5 ft, Flange Height 7/8 in, Flange Width 7/8 in, Flange Material Aluminum, Insert Size 1 in, Projection 5/8 in, Insert Material Nylon Brush, Flange Thickness 0.062 in, Insert Color Gray, Stays Flexible to (Deg. F) -70 Degrees to 160 Degrees , For Use With 8 x 10 ft Door, Includes (2) 4 ft Length Seals, (4) 5 ft Length Seals, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHBLH1D4916)
- SOUTHCO-ALBANY DIV Handle Assembly (S F7-630)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-96DBAC)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/8 in (C8053-C642A-14A)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- NATIONAL GUARD Brush, 48in.L, Black (9605DKB-48)
- NATIONAL GUARD Brush, Black, 48in.L (600DKB-48)
- NATIONAL GUARD Brush Sweep, 48in.L, Gray (C627A-48)
- NATIONAL GUARD Nylon Brush, 36 (G610A-36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- ALL-SOURCE 2 In. W. x 36 In. L. Silver Aluminum Premium Brush Door Sweep (SB36DI)
- National Guard Door Sweeps