Shop All Door Weatherstripping & Door Seals
National Guard
Overhead Door Frame Seal Set
Mfr # D620A-10x12
Zoro # G2649744
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 x 12 ft Door
- Overall Length 5 ft., 6 ft.
- Projection 5/8 in
- Flange Width 7/8 in
- Flange Material 6063 Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # D620A-10x12
- Zoro # G2649744
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 5 ft., 6 ft. |
Flange Width | 7/8 in |
Flange Height | 7/8 in |
Length | 5 ft and 6 ft |
Insert Size | 1 in |
Details
For Use With | 10 x 12 ft Door |
Projection | 5/8 in |
Item | Overhead Door Frame Seal Set |
Flange Material | 6063 Aluminum Alloy |
Insert Color | Gray |
Standards | BHMA Certified |
Includes | (2) 5 ft Length Seals, (4) 6 ft Length Seals, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Finish | Anodized |
Insert Type | Brush |
Insert Material | Nylon |
Flange Thickness | 0.062 in |
Stays Flexible to (Deg. F) | -70 Degrees to 160 Degrees |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Overhead Door Frame Seal Set, Insert Type Brush, Length 5 ft and 6 ft, Flange Height 7/8 in, Flange Width 7/8 in, Flange Material Aluminum, Insert Size 1 in, Projection 5/8 in, Insert Material Nylon Brush, Flange Thickness 0.062 in, Insert Color Gray, Stays Flexible to (Deg. F) -70 Degrees to 160 Degrees , For Use With 10 x 12 ft Door, Includes (2) 5 ft Length Seals, (4) 6 ft Length Seals, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Jamb Cover Sold In 7ft Lengths (85-703)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- ROCKWOOD Door Stop, Wall Mount, SS, Silver (406 US32D)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (149MA-84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050CL-20')
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- M-D THRESHLD SADDL36X6X.5""AL (11619)
- National Guard Door Bottoms, Thresholds & Seals