Shop All Door Sweeps
National Guard
Nylon Brush Plus, DKB, 36
Mfr # 9605DKB-36
Zoro # G1615470
original price:
$32.11
30% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Flange Width 5/8"
- Insert Material Nylon
- Door Sweep Type Brush
- Standards ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9605DKB-36
- Zoro # G1615470
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 5/8" |
Insert Size | 7/16 in |
Flange Height | 5/8 in |
Overall Length | 36 in |
Overall Width | 1 1/16 in |
Details
Insert Material | Nylon |
Door Sweep Type | Brush |
Item | Door Sweep |
Standards | ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Insert Type | Brush |
Flange Material | Aluminum |
Flange Finish | Dark Bronze |
Insert Color | Black |
Projection | 1/4 in |
Flange Thickness | 1/4 in |
Housing Material | Bronze |
UL Fire Rating | UL10B, UL10C |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Features | Moisture-Resistant, Screw Holes Slotted for Adjustment |
ANSI/BHMA Finish | Unfinished |
Product Type | Door Sweep |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Bronze, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Strike Shim, 4-7/8 In. (9275)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- SCHLAGE Lock Parts (09-544 027 622)
- DELANEY HARDWARE H.D. HINGE PIN DOOR STOP BLACK (402602)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-36)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- NATIONAL GUARD Door Sweep (102VA-36)
- NATIONAL GUARD Door Sweep (200NA-36)
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- NATIONAL GUARD Door Sweep, 4 Ft (2014A-4)
- M-D Sweep Silver 0.56X36 in. (68726)
- National Guard Door Sweeps