Shop All Door Sweeps
National Guard
Nylon Brush, 36
Mfr # G610A-36
Zoro # G1615498
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Insert Material Nylon
- Flange Height 1 3/8 in
- Standards ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
- Insert Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # G610A-36
- Zoro # G1615498
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 1 3/8 in |
Insert Size | 1 3/4 in |
Overall Length | 36 in |
Overall Width | 3 1/8 in |
Details
Insert Material | Nylon |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Insert Type | Brush |
Flange Material | Aluminum |
Item | Door Sweep |
Projection | 1/2 in |
Flange Finish | Anodized |
Door Sweep Type | Brush |
Insert Color | Gray |
Housing Material | Aluminum |
UL Fire Rating | UL10B, UL10C |
Flange Thickness | 3/8 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Features | Moisture-Resistant, Screw Holes Slotted for Adjustment |
Product Type | Door Sweep |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Aluminum, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- PEDESTAL PRO Card Reader Cover, 8"H, 3 lb. (HOOD-CS-08x8)
- DELTANA Kickdown Holder Bright Brass 5" (DHK5U3)
- STRYBUC Bifold Pin Assembly (1-236)
- NATIONAL GUARD Nylon, Brush, 96in.L (600A-96)
- NATIONAL GUARD Door Sweep (102VA-36)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- M-D 0 Door Sweep, 36 in L, 14 in W, Aluminum Flange, Vinyl Insert (5389)
- National Guard Door Accessories