Shop All Door Sweeps
National Guard
Nyln Brush Concealed Fastnr Seal36x84DKB
Mfr # 672DKB-36x84
Zoro # G1600116
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Color Dark Bronze
- Sold As Set
- Mounting Type Concealed Screw
- Stays Flexible to -70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 672DKB-36x84
- Zoro # G1600116
- Country of Origin United States
- Category Door Sweeps
Dimensions
Overall Height | 7 ft |
Overall Width | 1 1/8 in |
Insert Size | 7/16 in |
Flange Width | 5/16 in |
Overall Length | 3 ft |
Details
For Use With | Doors |
Color | Dark Bronze |
Sold As | Set |
Mounting Type | Concealed Screw |
Stays Flexible to | -70 Degrees F |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Insert Color | Black |
Flange Thickness | 5/16 in |
Flange Material | Aluminum |
Projection | 5/16 in |
Flange Finish | Dark Bronze |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Item | Perimeter Seal |
Insert Material | Nylon Brush |
Material | Aluminum |
Door Sweep Type | Brush |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Perimeter Seal, Overall Length 3 ft, Overall Width 1 1/8 in, Overall Height 7 ft, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 5/16 in, Flange Width 5/16 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Black, Insert Material Nylon Brush, Insert Size 7/16 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D)
- ZORO SELECT 3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA23)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2668pri8730LH154916)
- ILCO Ilco: Rim cylinder , 5 Pin, Kwikset Long standard Cam, Bright Brass , Keyed different (ILCO-7075KS10-03-KD)
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- NATIONAL GUARD Nylon Brush, 48 (600A-48)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- National Guard Door Bottoms, Thresholds & Seals