Shop All Door Sweeps
National Guard
Nyln Brush Concealed Fastener Seal 36x84
Mfr # 672A-36x84
Zoro # G1600159
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Color Gray
- Flange Thickness 5/16 in
- Mounting Type Concealed Screw
- Sold As Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 672A-36x84
- Zoro # G1600159
- Country of Origin United States
- Category Door Sweeps
Dimensions
Overall Width | 1 1/8 in |
Insert Size | 7/16 in |
Overall Height | 7 ft |
Overall Length | 3 ft |
Flange Width | 5/16 in |
Details
For Use With | Doors |
Color | Gray |
Flange Thickness | 5/16 in |
Mounting Type | Concealed Screw |
Sold As | Set |
Item | Perimeter Seal |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Flange Finish | Anodized |
Projection | 5/16 in |
Insert Material | Nylon Brush |
Stays Flexible to | -70 Degrees F |
Insert Color | Gray |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Material | Aluminum |
Door Sweep Type | Brush |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Perimeter Seal, Overall Length 3 ft, Overall Width 1 1/8 in, Overall Height 7 ft, Color Gray, Flange Material Aluminum, Flange Thickness 5/16 in, Flange Width 5/16 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Gray, Insert Material Nylon Brush, Insert Size 7/16 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004181)
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0515BOX)
- BRINKS HOME SECURITY Stafford Passage, Polished Brass, Doorlock (23041-105)
- NATIONAL GUARD Brush Sweep, 48in.L, Gray (C627A-48)
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- NATIONAL GUARD Door Sweep (198NDKB-48)
- NATIONAL GUARD Door Sweep, 3 ft., Aluminum, Nylon Brush (B606DKB-36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- FROST KING DOOR SWEEP 1-5/8"" W 36'L (A59/36H)
- National Guard Door Accessories