Shop All Door Louver & Lite Kits
National Guard
No Vision Door/Partition Louver
Mfr # L-700-BF-16x16
Zoro # G1614116
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 16 in
- Opening Width 16 in
- Finish Gray Primer
- Includes #8 x 3/4 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BF-16x16
- Zoro # G1614116
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 16 in |
Opening Width | 16 in |
Details
Item | No Vision Door Partition Louver |
Material | Steel |
Finish | Gray Primer |
Includes | #8 x 3/4 in SMS |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
No Vision Door Partition Louver, Material Steel, Opening Height 10 in., Opening Width 10 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5312-SN)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Brass (1701BPSBC)
- METRO Intermediate "S" Hook Kit (Q9995Z)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KD)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- NATIONAL GUARD 7" x 22" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT1187X22)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x24)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- National Guard Door Louver & Lite Kits