Shop All Door Louver & Lite Kits
National Guard
No Vision Door Partition Louver, Steel
Mfr # L-700-BFDKB-20x20
Zoro # G1614588
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 20 in
- Opening Width 20 in
- Includes #8 x 3/4 in SMS
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BFDKB-20x20
- Zoro # G1614588
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 20 in |
Opening Width | 20 in |
Details
Item | No Vision Door Partition Louver |
Material | Steel |
Includes | #8 x 3/4 in SMS |
Finish | Dark Bronze |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
No Vision Door Partition Louver, Material Steel, Opening Height 10 ft., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Bolt Snap Key Holder W/One Split Ring (0305-906)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- VON DUPRIN Adaptor 050609 (050609)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- NATIONAL GUARD Self Attaching Louver, Steel, 10 ft. (L-700-RX-20x20)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- NATIONAL GUARD Self Attaching Louver, Drk Bronze, 16 in.H (L-700-RXDKB-16x16)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- National Guard Door Louver & Lite Kits