Shop All Door Weatherstripping & Door Seals
National Guard
Neoprene Seal, Aluminum, 5/16 In.
Mfr # 137NA-36
Zoro # G1894831
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/16 in
- Color Gray
- Overall Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 137NA-36
- Zoro # G1894831
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 5/16 in |
Insert Size | 5/16 in |
Flange Width | 7/8" |
Overall Width | 1 3/16 in |
Details
For Use With | Doors |
Projection | 5/16 in |
Color | Gray |
Insert Color | Black |
Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Flange Material | Aluminum |
Mounting Type | Screw |
Insert Type | Hollow Bulb |
Stays Flexible to | -20 Degrees F |
Flange Thickness | 3/16 in |
Insert Material | Neoprene |
Flange Finish | Anodized |
Item | Neoprene Seal |
Sold As | Roll |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Neoprene Seal, Overall Length 3 ft, Overall Width 1 3/16 in, Overall Height 5/16 in, Color Gray, Flange Material Aluminum, Flange Thickness 3/16 in, For Use With Doors, Insert Color Black, Insert Material Neoprene, Insert Size 5/16 in, Material Aluminum, Projection 5/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -20 Degrees F, Product Type Neoprene Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Finish: Plain (3HPG7)
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 15" Opening (CAN-TMDSC-15)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-932)
- FALCON Mullions (4023 8FT)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- NATIONAL GUARD Weatherstrip, 86in.L, Nails (43CB-86)
- NATIONAL GUARD Fire and Smoke Seal, 8 ft. Overall L (9550-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H623A-96)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NDKB-96)
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- National Guard Door Bottoms, Thresholds & Seals