Shop All Door Sweeps
National Guard
Neoprene Door Sweep, DKB, 48
Mfr # 201NDKB-48
Zoro # G1615288
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Sweep Type Single Fin
- Projection 1/4 in
- Flange Finish Dark Bronze
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 201NDKB-48
- Zoro # G1615288
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Overall Length | 48" |
Insert Size | 1/2 in |
Flange Height | 1 1/8 in |
Details
Door Sweep Type | Single Fin |
Projection | 1/4 in |
Flange Finish | Dark Bronze |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Insert Material | Neoprene |
Insert Color | Black |
Item | Door Sweep |
Flange Material | Dark Bronze Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1 1/8 in, Insert Size 1/2 in, Projection 1/4 in, Length 4 ft, Insert Material Neoprene, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- X1 TOOLS Square O-Ring ID:14 mm, CS:2.5 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-14-19x4)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Cross Walk (EB800-949)
- EKENA MILLWORK 24" Barn Door Floor T-Guide, Stainless Steel (GB6005G2SS)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- NATIONAL GUARD Door Sweep, Drip Cap, Gray (101VDKB-36)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum (97VDKB-48)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- National Guard Door Bottoms, Thresholds & Seals