Shop All Door Sweeps
National Guard
Neoprene Door Sweep, DKB, 36
Mfr # 200NDKB-36
Zoro # G1897360
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Flange Width 1-1/4"
- Flange Finish Dark Bronze
- Insert Material Neoprene
- Flange Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 200NDKB-36
- Zoro # G1897360
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 1-1/4" |
Flange Height | 1 1/4 in |
Insert Size | 7/16 in |
Overall Length | 36 in |
Overall Width | 1 3/4 in |
Details
Flange Finish | Dark Bronze |
Item | Door Sweep |
Insert Material | Neoprene |
Door Sweep Type | Single Fin |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Flange Material | Aluminum |
Projection | 3/16 in |
Insert Color | Black |
Housing Material | Bronze |
Flange Thickness | 1/4 in |
UL Fire Rating | UL10B, UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
ANSI/BHMA Finish | Unfinished |
Product Type | Door Sweep |
Features | Flame-Resistant, Moisture-Resistant |
Sweep Type | Single Fin |
Description
Door Sweep, Housing Material Bronze, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock, CO100CY70KPATH626LR (CO100CY70KPATH626LR)
- EKENA MILLWORK 7 1/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD07X01X96PLSWPV)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Wh, PK25 (1ELW3)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (101VA-48)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- NATIONAL GUARD Door Sweep, 3 ft., S. Steel, Neoprene (200NSS-36)
- PEMKO Door Sweep, Gray, 36" L (3452CNB36)
- National Guard Door Accessories