Shop All Door Sweeps
National Guard
Neoprene Door Sweep, DKB, 36
Mfr # 198NDKB-36
Zoro # G1615251
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Overall Length 36 in
- Insert Material Neoprene
- Door Sweep Type Single Fin
- Standards ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 198NDKB-36
- Zoro # G1615251
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Overall Length | 36 in |
Flange Width | 7/8" |
Insert Size | 1 in |
Flange Height | 7/8 in |
Overall Width | 1 3/4 in |
Details
Insert Material | Neoprene |
Door Sweep Type | Single Fin |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Insert Color | Black |
Flange Material | Aluminum |
Projection | 3/16 in |
Item | Door Sweep |
Flange Finish | Dark Bronze |
UL Fire Rating | UL10B, UL10C |
Housing Material | Bronze |
Flange Thickness | 1/4 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Product Type | Door Sweep |
Features | Flame-Resistant, Moisture-Resistant |
Sweep Type | Single Fin |
ANSI/BHMA Finish | Unfinished |
Description
Door Sweep, Housing Material Bronze, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red (7124FF-0150-125-0250)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK (66382)
- NATIONAL GUARD Brush, 48in.L, Black (601A-48)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- NATIONAL GUARD Brush Sweep, 48in.L, Gray (C627A-48)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-WH)
- National Guard Door Accessories