Shop All Door Sweeps
National Guard
Neoprene Door Sweep, 48
Mfr # 200NA-48
Zoro # G1897421
original price:
$23.49
10% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Flange Height 1 1/4 in
- Flange Material Anodized Aluminum
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 200NA-48
- Zoro # G1897421
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Insert Size | 7/16 in |
Overall Length | 48" |
Details
Flange Material | Anodized Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Insert Color | Black |
Insert Material | Neoprene |
Flange Finish | Anodized |
Item | Door Sweep |
Projection | 3/16 in |
Door Sweep Type | Single Fin |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Anodized Aluminum, Flange Height 1 1/4 in, Insert Size 7/16 in, Projection 3/16 in, Length 4 ft, Insert Material Neoprene, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 366, Buna N, 0.21 In., PK5 (U38801.018.0725)
- MSI White And Black Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0581)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- ACROVYN Inside Corner Trim, White (WC40IS949N)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (198NA-36)
- NATIONAL GUARD Door Sweep, 4 ft., Aluminum, Nylon Brush (B606DKB-48)
- NATIONAL GUARD Brush Sweep, Nylon, 36in.L (C627A-36)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- NATIONAL GUARD Brush (600A-84)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- NATIONAL GUARD Door Sweep, Vinyl, 3 ft. (101VA-36)
- National Guard Door Bottoms, Thresholds & Seals