Shop All Door Weatherstripping & Door Seals
National Guard
Magnetic Seal, Aluminum, 1-1/4in.H
Mfr # 159MDKB-96
Zoro # G1614877
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 5/8 in
- Color Gray
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 159MDKB-96
- Zoro # G1614877
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Width | 1 1/4 in |
Overall Height | 5/8 in |
Flange Width | 1-1/4" |
Insert Size | 3/16 in |
Details
For Use With | Doors |
Projection | 5/8 in |
Color | Gray |
Material | Aluminum |
Flange Material | Aluminum |
Insert Color | Gray |
Sold As | Each |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104 |
Insert Material | Vinyl |
Flange Thickness | 1/16 in |
Mounting Type | Magnetic |
Item | Magnetic Seal |
Flange Finish | Dark Bronze |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Magnetic Seal, Overall Length 8 ft, Overall Width 1 1/4 in, Overall Height 5/8 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, For Use With Doors, Insert Color Gray, Insert Material Vinyl, Insert Size 3/16 in, Material Aluminum, Projection 5/8 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104, Product Type Magnetic Seal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter Gasket (5003-008)
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- RAYMOND ISO D Die Spring, USD, 38.1mmx203mm (307732D)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (9600A-96)
- NATIONAL GUARD 3/4"W x 3/4"H x 40"L, Alum. Door Drip Edge (17-40)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-48)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- National Guard Door Accessories