Shop All Door Weatherstripping & Door Seals
National Guard
Magnetic Seal, Aluminum, 1-1/4in.H
Mfr # 159MDKB-36x84
Zoro # G1614579
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/8 in
- Color Gray
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 159MDKB-36x84
- Zoro # G1614579
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 7 ft |
Flange Width | 5/8 in |
Overall Width | 1 1/4 in |
Insert Size | 3/16 in |
Details
For Use With | Doors |
Projection | 5/8 in |
Color | Gray |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104 |
Item | Magnetic Seal |
Flange Finish | Dark Bronze |
Sold As | Set |
Insert Material | Vinyl |
Flange Material | Aluminum |
Insert Color | Gray |
Flange Thickness | 1/16 in |
Mounting Type | Magnetic |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Magnetic Seal, Overall Length 3 ft, Overall Width 1 1/4 in, Overall Height 7 ft, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 5/8 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Gray, Insert Material Vinyl, Insert Size 3/16 in, Material Aluminum, Projection 5/8 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104, Product Type Magnetic Seal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Air Hose Gummed Rubber, 25 ft (AHG-50-25)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 58 (K0694.09161)
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Satin Chrome (7108-26D-41)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (A605A-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- NATIONAL GUARD Fire Door Gap Seal, 96 in, Gray, Steel (GAP90-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (143PA-84)
- PEMKO S88D21 21' Adhesive Perimeter Gasketing Dark Brown (S88D21)
- National Guard Door Weatherstripping & Door Seals