Shop All Door Weatherstripping & Door Seals
National Guard
Magnetic Seal, 1-1/4in.H, Aluminum
Mfr # 159MDKB-36
Zoro # G1616295
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/8 in
- Color Gray
- Insert Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 159MDKB-36
- Zoro # G1616295
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 1-1/4" |
Overall Width | 1 1/4 in |
Insert Size | 3/16 in |
Overall Height | 5/8 in |
Details
For Use With | Doors |
Projection | 5/8 in |
Color | Gray |
Insert Material | Vinyl |
Insert Color | Gray |
Item | Magnetic Seal |
Flange Thickness | 1/16 in |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104 |
Flange Finish | Dark Bronze |
Sold As | Each |
Mounting Type | Magnetic |
Material | Aluminum |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Magnetic Seal, Overall Length 3 ft, Overall Width 1 1/4 in, Overall Height 5/8 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, For Use With Doors, Insert Color Gray, Insert Material Vinyl, Insert Size 3/16 in, Material Aluminum, Projection 5/8 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category J), CAN/ULC-S104, Product Type Magnetic Seal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE WH-18P Garage Door Spring Containment W-Hook (2-Pack) (WH-18P)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813DKB-36)
- LAB LAB:.200 Bottom Pins (005) (L200-BP)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608A-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (136P-96)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- HOMAX Caulk Remover Tool (2407)
- National Guard Door Weatherstripping & Door Seals