Shop All Door Louvers
National Guard
Louver, No Vision, Dk Bronze, 24x24
Mfr # L-700-BFDKB-24x24
Zoro # G8483806
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Width 24 in
- Opening Height 24 in
- Includes Fasteners
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BFDKB-24x24
- Zoro # G8483806
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Width | 24 in |
Opening Height | 24 in |
Details
Item | Door Louver |
Material | Steel |
Includes | Fasteners |
Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 24 In., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Elbow, 45 (HV2122100G)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Poly (2105-0200-1250)
- AUBE Line Voltage Non-Programmable thermostat; 2000 watts at 120 volts (TH114-A-120S)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- National Guard Door Louvers