Shop All Door Louvers
National Guard
Louver, No Vision, Dk Bronze, 24 x 12
Mfr # L-700-BFDKB-24x12
Zoro # G8483797
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Dark Bronze
- Opening Width 24 in
- Includes Fasteners
- Opening Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-BFDKB-24x12
- Zoro # G8483797
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Width | 24 in |
Opening Height | 12 in |
Details
Item | Door Louver |
Material | Steel |
Finish | Dark Bronze |
Includes | Fasteners |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 12 In., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-050-600)
- DAYTON Replacement Propeller, 36 In, 3 Blade (2ATB5)
- BROAN Grille Knob (97011852)
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly (1751-729)
- NATIONAL GUARD Louver, 24x18 (L-700-RX-24x18)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24x24 (L-700-BFDKB-24x24)
- NATIONAL GUARD Louver, Dk Bronze, 24x18 (L-700-RXDKB-24x18)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- NATIONAL GUARD Louver, No Vision, 24x24 (L-700-BF-24x24)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- National Guard Louvers