Shop All Door Louvers
National Guard
Louver, No Vision, 24 x 18
Mfr # L-700-BF-24x18
Zoro # G8483772
original price:
$142.99
5% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Includes Fasteners
- Finish Gray Primer
- Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-700-BF-24x18
- Zoro # G8483772
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Height | 18 in |
Opening Width | 24 in |
Details
Item | Door Louver |
Material | Steel |
Includes | Fasteners |
Finish | Gray Primer |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJV1)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 R)
- NATIONAL GUARD Louver, 24x18 (L-700-RX-24x18)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- NATIONAL GUARD Door Louver Finger Guard, 83 In. H (2252B)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- National Guard Louvers