Shop All Door Louvers
National Guard
Louver, Dk Bronze, 24x18
Mfr # L-700-RXDKB-24x18
Zoro # G8483833
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Fasteners
- Opening Height 18 in
- Finish Dark Bronze
- Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RXDKB-24x18
- Zoro # G8483833
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Height | 18 in |
Opening Width | 24 in |
Details
Item | Door Louver |
Material | Steel |
Includes | Fasteners |
Finish | Dark Bronze |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 9/16"-1" ID Tubes (GTC-703-25)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- DELHI Fan Control Switch, 230v, 5A (MC5-230)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- NATIONAL GUARD Louver, 12x12 (L-700-RX-12x12)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Aluminum (5NKL6)
- National Guard Louvers