Shop All Door Louvers
National Guard
Louver, 24x18
Mfr # L-700-RX-24x18
Zoro # G6140233
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Width 24 in
- Opening Height 18 in
- Finish Gray Primer
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-700-RX-24x18
- Zoro # G6140233
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Width | 24 in |
Opening Height | 18 in |
Details
Item | Door Louver |
Material | Steel |
Finish | Gray Primer |
Includes | Fasteners |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- SCOTCH Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9801-4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 13 (2JVE5)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/2 in x 4-1/2 in x 5/8 in, Elliptical, PK 10 (T180-3-1/2X4-1/2X5/8E-PK10)
- NATIONAL GUARD Finger Guard, Dk Bronze (2248 82 DKB)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 18 (L-700-BFDKB-12x18)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- NATIONAL GUARD Louver, No Vision, 12 x 18 (L-700-BF-12x18)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- NATIONAL GUARD Louver, No Vision, 24x24 (L-700-BF-24x24)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- National Guard Louvers