Shop All Door Louvers
National Guard
Louver, 12x18
Mfr # L-700-RX-12x18
Zoro # G5841805
original price:
$130.03
4% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Gray Primer
- Includes Fasteners
- Opening Width 12 in
- Opening Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RX-12x18
- Zoro # G5841805
- Country of Origin United States
- Category Door Louvers
Dimensions
Opening Width | 12 in |
Opening Height | 18 in |
Details
Item | Door Louver |
Material | Steel |
Finish | Gray Primer |
Includes | Fasteners |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY HEARTH PRODUCTS 17,000 BTU Direct Vent Natural Gas Wall Heater (DVAG17N)
- HOSHIZAKI Spring/Check Valve (322110-01)
- MASTER FLOW Duct Air Flex 10Inx25Ft Silver (F8IFD10X300)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x29", MERV 11 (5W445)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24x24 (L-700-BFDKB-24x24)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- NATIONAL GUARD Louver, 12x12 (L-700-RX-12x12)
- NATIONAL GUARD Louver, No Vision, 24x24 (L-700-BF-24x24)
- NATIONAL GUARD Finger Guard (2248A-82)
- ACUDOR Acudor CD50802020 20 x 20 Insulated Duct Door For Sheet Metal Duct - No Hinge (CD50802020)
- National Guard Louvers