Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 30" Opening H
Mfr # L-TG-1/4"-FRA-GT118 24"x30
Zoro # G7897961
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 30 in
- Opening Width 24 in
- Window Height 28 in
- Window Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-GT118 24"x30
- Zoro # G7897961
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 30 in |
Opening Width | 24 in |
Window Height | 28 in |
Window Width | 22 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Includes | Fasteners, Glazing Tape |
Finish | Gray Primer |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit with Glass, Material Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Dry Erase Magnetic Tape Strips, 2" x 0.88", White, PK25 (5155U00-18)
- SAFCO Safco Over The Panel Double Hook, Black (4225BL)
- DETEX UL Listed Panic Hardware Exit Control Lock (ECL230D)
- HICKORY HARDWARE Aluminum Handle 30 Inch, 2PK (C02H075748-AL)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- NATIONAL GUARD Safety Glass, 31" H, 1/4" Thickness (L-TG-1/4" 23"x31)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100-7x22)
- National Guard Door Louver & Lite Kits