Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 27" Opening H
Mfr # L-TG-1/4"-FRA-DKB-GT118 6"x27
Zoro # G7897821
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 27 in
- Opening Width 6 in
- Window Height 25 in
- Includes Fasteners, Glazing Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-DKB-GT118 6"x27
- Zoro # G7897821
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 27 in |
Opening Width | 6 in |
Window Height | 25 in |
Window Width | 4 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Includes | Fasteners, Glazing Tape |
Finish | Dark Bronze |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit with Glass, Material Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Wire Invisible Hang 50Lb Cap (50104)
- STRYBUC GIESSE MORTISE LOCK 35MM (856-10021)
- ANDOVA TILES SAMPLE- Rochelle 2 in. Hex Glass Mosaic Wall Tile (SAM-ANDROC1005)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120079002 (010120079002)
- NATIONAL GUARD 7" x 22" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT1187X22)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PRO3-GT118-7X22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x24)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- National Guard Door Louver & Lite Kits