Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 24" Opening H
Mfr # L-TG-1/4"-FRA-GT118 24"x24
Zoro # G7897596
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 24 in
- Window Width 22 in
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-GT118 24"x24
- Zoro # G7897596
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 24 in |
Window Width | 22 in |
Window Height | 22 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Finish | Gray Primer |
Includes | Fasteners, Glazing Tape |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit with Glass, Material Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (C8055-C415A-14A)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0410)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-GT118 5"x35)
- NATIONAL GUARD Door Louver, Steel (L-700-RXDKB-18x18)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- National Guard Door Louver & Lite Kits