Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 24" Opening H
Mfr # L-TG-1/4"-FRA-DKB-GT118 24"x24
Zoro # G7897955
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 24 in
- Agency Compliance ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
- Window Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-DKB-GT118 24"x24
- Zoro # G7897955
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 24 in |
Window Width | 22 in |
Window Height | 22 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
Includes | Fasteners, Glazing Tape |
For Use With | Doors |
Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit with Glass, Material Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- NATIONAL GUARD Self Attaching Louver, 24 in. (L-700-RX-24x6)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-DKB-GT118 6"x27)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- NATIONAL HARDWARE Foldng Door Upper Pivot (N344-929)
- National Guard Doors