Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 12" Opening H
Mfr # L-TG-1/4"-FRA-GT118 12"x12
Zoro # G7897605
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- Agency Compliance ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
- Finish Gray Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-GT118 12"x12
- Zoro # G7897605
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Width | 10 in |
Window Height | 10 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
Finish | Gray Primer |
Includes | Fasteners, Glazing Tape |
For Use With | Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit with Glass, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- ZORO SELECT Bracket, Track, Box, 2-3/32"L x 2"W (4PE63)
- MSI Monza Marbello SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0573-SAM)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Self Attaching Louver, Steel, 10 ft. (L-700-RX-20x20)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- National Guard Door Louver & Lite Kits