Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, Steel, 12" Opening H
Mfr # L-TG-1/4"-FRA-DKB-GT118 12"x12
Zoro # G7897970
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 12 in
- For Use With Doors
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4"-FRA-DKB-GT118 12"x12
- Zoro # G7897970
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Height | 10 in |
Window Width | 10 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Finish | Dark Bronze |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II |
Includes | Fasteners, Glazing Tape |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit with Glass, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- HANGMAN PRODUCTS BARCLAW HNG&ANCR 1-1/4 (BCDSS6)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- WRS 330 Mullion Finger Gasket Wear Stripping-Easy Install, Rubber Material (013-3300-24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- NATIONAL GUARD Safety Glass, 31" H, 1/4" Thickness (L-TG-1/4" 23"x31)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD Lite Kit with Glass, 24inx24in, Drk Bronze (L-FRA100DKB-PRO3-GT118-24X24)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- National Guard Doors