Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 7inx22in, Dark Bronze
Mfr # L-FRA100DKB-PYRANF-GT118-7x22
Zoro # G0384259
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 22 in
- Opening Width 7 in
- For Use With Doors
- Includes #8 x 1-5/8 in SMS, Glazing Tape, Pyran Platinum F Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-PYRANF-GT118-7x22
- Zoro # G0384259
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 22 in |
Opening Width | 7 in |
Window Height | 20 in |
Window Width | 5 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Pyran Platinum F Glass |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- DON-JO 6" Latch Protector for Interlock Inswing Doors (ILP206BP)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- ILCO Ilco: Key Blanks, A1145EF SCHLAGE (A145EF 145EF (ILCO-A1145EF)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x18)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-GT118 5"x35)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100-7x22)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- National Guard Doors