Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 6inx27in, Gry Primer
Mfr # L-FRA100-PRO3-GT118-6X27
Zoro # G0384198
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 27 in
- Opening Width 6 in
- For Use With Doors
- Window Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-FRA100-PRO3-GT118-6X27
- Zoro # G0384198
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 27 in |
Opening Width | 6 in |
Window Width | 4 in |
Window Height | 25 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Finish | Gray Primer |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Superlite Wired Glass |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit, Material Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 (AN042-058)
- MARLBORO 1 in W x 36 in H Aluminum Continuous Hinge (4PNW1)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- ZORO SELECT 1 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (56-262SNK)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-23x31)
- NATIONAL GUARD Self Attaching Louver, 24 in. (L-700-RX-24x6)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- National Guard Door Louver & Lite Kits