Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 24inx32in, Gry Primer
Mfr # L-FRA100-WG-GT118-24x32
Zoro # G0383960
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 32 in
- Opening Width 24 in
- For Use With Doors
- Window Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-FRA100-WG-GT118-24x32
- Zoro # G0383960
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 32 in |
Opening Width | 24 in |
Window Width | 22 in |
Window Height | 30 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
For Use With | Doors |
Finish | Gray Primer |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Wired Glass |
Agency Compliance | ANSI Z97.1 Class C, ANSI/UL10B, ANSI/US10C |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Gooseneck Pedestal, 42"H, Stainless Steel (42-9C-SS)
- KIPP Levelling Element Low Form, D=22 Carbon Steel, D2=70 (K0097.1020)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 18"W x 14"H x 3/8"P (WALP18X14X037PRE)
- RIXSON Interior Door Holder (10-326)
- NATIONAL GUARD Safety Glass, 31" H, 1/4" Thickness (L-TG-1/4" 23"x31)
- NATIONAL GUARD Door Louver, Steel (L-700-RXDKB-18x18)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- National Guard Doors