Shop All Door Louver & Lite Kits
National Guard
Lite Kit with Glass, 24inx24in, Drk Bronze
Mfr # L-FRA100DKB-PRO3-GT118-24X24
Zoro # G0383909
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 24 in
- Agency Compliance ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-PRO3-GT118-24X24
- Zoro # G0383909
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 24 in |
Window Height | 22 in |
Window Width | 22 in |
Details
Item | Lite Kit with Glass |
Material | Steel |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Finish | Dark Bronze |
Includes | #8 x 1-5/8 in SMS, Glazing Tape, Superlite Wired Glass |
For Use With | Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit, Material Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 48 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9459-M)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N121)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D-2-3/8)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- NATIONAL GUARD 24" x 24" Low Profile Self Attaching Lite Kit (LFRA100DKB24X24)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- National Guard Doors