Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Steel
Mfr # L-FRA100DKB-RD-18
Zoro # G0384435
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Opening Width 18 in
- Includes #8 SMS
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-FRA100DKB-RD-18
- Zoro # G0384435
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 18 in |
Opening Width | 18 in |
Window Height | 16 in |
Window Width | 16 in |
Details
Item | Lite Kit |
Material | Steel |
Includes | #8 SMS |
Finish | Dark Bronze |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 16 In., Window Width 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D PRO X / XL / Xtreme Stylus / Calibration Bit (LKP-STYLUS)
- WORDLOCK PL-110-SL PADLOCK 1 IN 4-DIAL BRASS (Phased Out)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer (4VCOS-22-1)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x30)
- NATIONAL GUARD Fire Rated Wired Glass, 6inx21in (L-WG-DIAMOND-6x21)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x18)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Window Frame Kit, H. 5 In, W. 35 In (L-FRA100DKB-5x35)
- National Guard Door Louver & Lite Kits