Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Steel
Mfr # L-FRA100-RD-24
Zoro # G0383875
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 24 in
- For Use With Doors
- Finish Gray Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-FRA100-RD-24
- Zoro # G0383875
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 24 in |
Window Height | 22 in |
Window Width | 22 in |
Details
Item | Lite Kit |
Material | Steel |
For Use With | Doors |
Finish | Gray Primer |
Includes | #8 SMS |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- BLUM 155 Degree Self-Closing Inserta Overlay Zero Protrusion Hinge (71T7590)
- DELTANA Ball Tip Black (DSBT19)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100-7x22)
- National Guard Doors