Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Stainless Steel
Mfr # L-CVFM-SS-6x27
Zoro # G0383979
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Opening Height 27 in
- Opening Width 6 in
- Window Height 25 in
- Includes #8 x 1-5/8 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-CVFM-SS-6x27
- Zoro # G0383979
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 27 in |
Opening Width | 6 in |
Window Height | 25 in |
Window Width | 4 in |
Details
Item | Lite Kit |
Material | Stainless Steel |
Includes | #8 x 1-5/8 in SMS |
Finish | #4 Satin |
For Use With | Doors |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit, Material Stainless Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Lanyard, Green, 10 PK (25DU65)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- PRIME-LINE Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (A 155)
- LARSON STORM DOOR SWEEP 2PC (CH9030501)
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-18)
- National Guard Doors