Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Stainless Steel
Mfr # L-CVFM-SS-24x32
Zoro # G0384049
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Opening Height 32 in
- Opening Width 24 in
- Finish #4 Satin
- Agency Compliance ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-CVFM-SS-24x32
- Zoro # G0384049
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 32 in |
Opening Width | 24 in |
Window Height | 30 in |
Window Width | 22 in |
Details
Item | Lite Kit |
Material | Stainless Steel |
Finish | #4 Satin |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
For Use With | Doors |
Includes | #8 x 1-5/8 in SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Stainless Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5208.112.ENTR)
- OEM OEM: NEW: 2021 Chevrolet 5 button Smart Key HYQ4ES PN: 13530713 (RSK-GM-0713)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785R-034S)
- DON-JO 4-1/2" Blank Wrap Around for 1-3/8" Door (CW70PB)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-GT118 12"x12)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x30)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- National Guard Doors