Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Stainless Steel
Mfr # L-CVFM-SS-24x24
Zoro # G0384146
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Opening Height 24 in
- Opening Width 24 in
- Window Height 22 in
- Finish #4 Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-CVFM-SS-24x24
- Zoro # G0384146
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 24 in |
Window Height | 22 in |
Window Width | 22 in |
Details
Item | Lite Kit |
Material | Stainless Steel |
Finish | #4 Satin |
For Use With | Doors |
Includes | #8 x 1-5/8 in SMS |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Lite Kit, Material Stainless Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 48 in. W X 100 ft. L Charcoal Polyester Pet Screen Cloth (FCS8996-M)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-11)
- IVES Ball Bearing Butt Hinge, 5" x 5", 652, Heavy (5BB1HW 5.0X5.0 652)
- MASTER MAGNETICS MAGNETIC HOOKS 28# 2PK (7632)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x32)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-12x12)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- National Guard Doors