Shop All Door Louver & Lite Kits
National Guard
Lite Kit, Stainless Steel
Mfr # L-CVFM-SS-12x12
Zoro # G0384100
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Opening Height 12 in
- Opening Width 12 in
- Window Width 10 in
- For Use With Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-CVFM-SS-12x12
- Zoro # G0384100
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 12 in |
Window Width | 10 in |
Window Height | 10 in |
Details
Item | Lite Kit |
Material | Stainless Steel |
For Use With | Doors |
Finish | #4 Satin |
Includes | #8 x 1-5/8 in SMS |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Lite Kit, Material Stainless Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200631500S (C07200631500S)
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- HANGMAN QuakeHOLD Museum Putty (QKH)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x18)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x24)
- National Guard Doors