Shop All Door Thresholds
National Guard
Heavy-Duty Threshold, Fluted Top, 3 ft. L
Mfr # 325HD-36
Zoro # G7898269
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- ADA Compliant Yes
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 325HD-36
- Zoro # G7898269
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Height | 1/2 in |
Fits Door Width | 36 in |
Overall Length | 36" |
Flange Width | 5" |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
ADA Compliant | Yes |
Flange Material | 6063 Aluminum Alloy |
Item | Heavy-Duty Threshold |
Flange Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Wood Screws |
Thickness | 0.25 in |
Surface Type | Fluted Top |
Finish | Mill |
Standards | ANSI/BHMA A156.21 HD, ANSI/UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Heavy-Duty Threshold |
Description
Heavy-Duty Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.25 in, Material Aluminum, Standards ANSI/BHMA A156.21 HD, ANSI/UL10C, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- MARLBORO 3/4" W x 4-3/16" H Mill Stainless Steel Weld-On Hinge (4PPU3)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 4 ft. L (325HD-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (325-48)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (350-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (896V-3)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411DKB-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813DKB-36)
- National Guard Door Bottoms, Thresholds & Seals